Shop GENIUS TOOLS
Create Account
1/2in Dr. 17mm Hex Bit Socket 80mmL
- Mfr # 447+2357
- Zoro # G723581074
original price:Â $15.54 , new price: $13.99 , 9 percent off
new price:Â
$
13.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 447+2357
- Zoro #
- G723581074
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 17mm Size 1/2 Inch Drive 80mm Length Durable Alloy Steel - 447+2357 Professional Hex Bit Socket This 17mm hex bit socket is built for consistent fit and torque transfer on hex fasteners. With a 1/2in drive and 80mm overall length (3.15 inches), it pairs with common ratchets and drive tools while offering added reach where standard-length sockets fall short. Made from high speed steel for strength, durability, and anti-corrosive properties, it also features stamped size markings for quick identification during setup, organization, and repeat work. Key Benefits 17mm hex bit size supports a snug fit for efficient torque transfer. 1/2in drive fits standard ratchets, breakers, and torque-ready drive tools. 80mm (3.15in) length helps reach recessed fasteners with better control. High speed steel construction delivers strength, durability, and anti-corrosive performance. Permanently stamped size marking improves tool organization and fast identification. Securely attached yet interchangeable bit design supports reliable, repeatable service work. Meets or exceeds ANSI standards for dependable performance in professional environments. Designed for professional technicians and built for long-term heavy use, this hex bit socket balances durability, compatibility, and easy identification in a single, workshop-ready tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.