Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/8in Hex Bit Socket 110mmL
- Mfr # 412+3524
- Zoro # G223583707
original price:Â $13.28 , new price: $11.95 , 10 percent off
new price:Â
$
11.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 412+3524
- Zoro #
- G223583707
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/8 Inch Size, 1/2 Inch Drive, 110mm Length, Durable Construction - 412+3524 Hex Bit Socket This 1/2in drive hex bit socket is built for controlled fastening where a 3/8in hex size and extra reach are required. With an overall length of 110mm (4.33in), it helps access fasteners in deeper or harder-to-reach locations while maintaining a secure drive connection. Made from High Speed Steel, the bit is designed for strength, durability, and anti-corrosive performance. Sizes are stamped directly on the socket for quick identification and long-term tool organization in busy professional environments. Key Benefits 3/8in hex bit size supports accurate engagement for consistent fastening results. 1/2in drive compatibility fits common ratchets and torque tools. 110mm (4.33in) length provides added reach into recessed fastener locations. High Speed Steel construction delivers strength and long service life. Anti-corrosive properties help resist deterioration in demanding shop conditions. Stamped size markings enable fast identification and improved tool organization. Meets or exceeds ANSI standards for dependable professional tool performance. Engineered for professional technicians, the design balances secure attachment with interchangeability to support day-to-day service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.