Shop GENIUS TOOLS
Create Account
1/2in Dr. M7 Surface Bit Socket 80mmL
- Mfr # 410+9207
- Zoro # G623583574
product price:Â
$
10.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+9207
- Zoro #
- G623583574
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Surface Bit Socket M8 Size 1/2 Inch Drive 55mm Length Durable Construction - 410+9207 Professional Bit Socket This 1/2 inch drive M8 surface bit socket is built for consistent fastening performance and repeatable fitment. With a 55mm overall length, it balances access and control while staying compact enough for organized storage in a professional tool setup. Manufactured from high speed steel for strength and durability, it also features anti-corrosive properties to help maintain condition over time. Permanent size stamping supports quick identification in the drawer, cart, or mobile kit. Key Benefits 1/2 inch drive surface bit socket provides a secure, consistent M8 fit. 55mm overall length supports access without sacrificing control in tight work areas. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help protect the socket during regular shop use. Stamped size markings enable fast, permanent identification and better tool organization. Securely attached, interchangeable design built for rigorous professional technician demands. Meets or exceeds ANSI standards for quality and safety expectations. Designed for professional-grade use, this bit socket emphasizes reliability, easy identification, and durable construction for repeated service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.