Shop GENIUS TOOLS
Create Account
3/8in Dr. 4mm Wobble Hex Bit Socket 140mmL
- Mfr # 308+4634
- Zoro # G423580834
original price:Â $8.68 , new price: $7.81 , 10 percent off
new price:Â
$
7.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 308+4634
- Zoro #
- G423580834
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 4mm Wobble Style 3/8 Inch Drive 140mm Length Durable Construction - 308+4634, Wobble Hex Bit Socket This 4mm wobble-style hex bit socket is built for controlled fastening where a standard straight bit alignment isn't always possible. The 3/8in drive and extended 140mm length help provide access and reach, while the stamped size marking supports faster tool selection during repeat work. Designed as a professional-grade hand tool, it focuses on durable construction and dependable fitment. The hex bit is made from high speed steel for strength and anti-corrosive performance, and the bit-to-socket connection is securely attached while remaining interchangeable for service needs. Key Benefits 4mm hex size supports precise engagement for consistent fastener control. Wobble style helps maintain drive contact when perfect alignment isn't possible. 3/8in drive fits common ratchets and extensions used in professional toolkits. 140mm overall length improves reach into recessed or hard-to-access areas. High speed steel construction provides strength, durability, and anti-corrosive resistance. Permanently stamped size marking speeds identification and supports organized storage. SKU 308+4634 is built to handle heavy use in demanding environments without sacrificing identification, compatibility, or reach. With a securely attached yet interchangeable bit design and ANSI-aligned performance expectations, it's a reliable choice for technicians who want consistent results from a compact, specialized hex bit socket.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.