Shop GENIUS TOOLS
Create Account
1/2in Dr. 17mm Impact Socket
- Mfr # 413817
- Zoro # G723583771
product price:Â
$
3.12
/ea
Sold in multiples of 2 for
$6.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 413817
- Zoro #
- G723583771
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 17mm 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 413817 Impact Socket This 17mm, 6-point impact socket is built for reliable torque transfer with a secure fastener fit. With a 1/2in drive and a compact 38mm (1.5in) overall length, it suits tight access points while maintaining the strength expected in professional hand tools. Constructed from a chromium-vanadium steel alloy and finished with a matte black oxide coating, it is designed for high strength, durability, and anti-corrosive performance. Heat treatment through oil quenching supports a tough exterior and strong inner core for long-term service. Key Benefits 6-point 17mm impact design helps reduce fastener rounding under load. 1/2in drive size supports common impact wrench and ratchet setups. 38mm (1.5in) overall length fits compact spaces without sacrificing strength. Chromium-vanadium steel alloy provides strength with anti-corrosive properties. Oil-quenched heat treatment builds a durable exterior and strong inner core. Matte black oxide coating adds protection for demanding workshop environments. Stamped size markings stay readable for fast, permanent identification. It's a professional-grade option designed and made for technicians who depend on consistent fit, durability, and clear tool identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.