#5 Spline Drive 1 1/8in Deep Thin Wall Impact Socket
- Mfr # 569536T
- Zoro # G423583903
product price:Â
$
109.98
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 569536T
- Zoro #
- G423583903
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 1/8 Inch Spline Deep Thin Wall 3/4 Inch Drive Chrome Molybdenum - 569536T Impact Socket SKU: 569536T. This #5 spline drive deep, thin-wall impact socket is built for high-torque fastening where clearance and reach matter. The 3/4 inch drive interface and 1 1/8 inch size support demanding professional work while keeping identification and durability features front and center. Constructed from chromium molybdenum alloy steel, the socket is engineered for strength and long service life. Heat treatment via oil quenching and a matte black oxide coating help deliver a tough exterior with strong inner core performance, while stamped sizing improves tool organization. Key Benefits #5 spline drive design handles high-torque impact applications with consistent engagement. Deep thin-wall profile improves access where standard sockets cannot fit. 100mm (3.94 inch) overall length adds reach for recessed fasteners. Chromium molybdenum alloy steel construction delivers high strength and durability. Matte black oxide coating helps resist corrosion and supports long-term performance. Oil-quenched heat treatment enhances exterior toughness and inner core strength. Permanently stamped size markings simplify identification and faster tool organization. Its material choice, heat treatment, and clear size stamping support reliable, repeatable work in heavy-use environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.