Shop GENIUS TOOLS
Create Account
1/4in Dr. 3/16in(12 pt.) Deep Hand Socket
- Mfr # 275206
- Zoro # G323582549
product price:Â
$
2.89
/ea
Sold in multiples of 3 for
$8.67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 275206
- Zoro #
- G323582549
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 3/16 Inch 1/4 Inch Drive 12-Point Durable Chrome Finish - 275206, Deep Hand Socket This 1/4in drive, 3/16in deep hand socket is built for consistent fit and controlled fastening in a compact size. The 12-point profile supports precise engagement, while the deep length helps reach fasteners that sit below the surface. Made from Chromium-vanadium steel alloy, it combines strength with anti-corrosive properties for long-term durability. A chrome polished finish adds toughness and corrosion resistance, and the permanently stamped size marking helps keep your socket selection organized and easy to identify. Key Benefits 1/4in drive deep socket fits 3/16in fasteners with 12-point engagement. 50mm (1.97in) overall length provides added reach in recessed applications. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive material properties support reliability in demanding shop environments. Chrome polished finish resists corrosion and cleans up quickly after use. Size is permanently stamped for fast identification and better tool organization. Meets or exceeds ANSI standards for consistent, professional-grade performance. SKU: 275206. Designed for professional technicians and built for heavy, repeated use, this deep hand socket balances durability, corrosion resistance, and clear size identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.