Shop GENIUS TOOLS
Create Account
1/2in Dr. M10 x 1.50 Stud Bolt Socket
- Mfr # 410150
- Zoro # G923580389
original price:Â $7.09 , new price: $6.38 , 10 percent off
new price:Â
$
6.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410150
- Zoro #
- G923580389
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Stud Bolt Socket M10 x 1.50mm Size 1/2 Inch Drive Durable High-Precision Tool - 410150 Stud Bolt Socket This 1/2in drive stud bolt socket is built for installing and removing M10 x 1.50 stud bolts with consistent fit and control. Its 52mm (2.05in) overall length provides practical reach while keeping handling stable with common 1/2in drive ratchets and torque tools. Constructed from Chromium-vanadium steel alloy, it delivers high strength and durability with anti-corrosive properties suited to daily shop conditions. Size markings are stamped for quick identification and long-term tool organization. Key Benefits Designed for installing and removing M10 x 1.50 stud bolts efficiently. 1/2in drive size pairs with widely used professional ratchets and extensions. 52mm (2.05in) overall length balances access, leverage, and control. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive protection. Permanently stamped size markings support faster selection and better tool organization. Meets or exceeds American National Standards Institute (ANSI) requirements for reliability. SKU 410150 is a professional-grade socket made for technicians who need dependable stud bolt service tools. With ANSI-aligned performance, clear stamped sizing, and a durable Cr-V build, it supports repeated use and helps keep maintenance work consistent and organized over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.