Shop GENIUS TOOLS
Create Account
3/4in Dr. 66mm 12-Point Hand Socket
- Mfr # 635266
- Zoro # G923582178
original price:Â $87.06 , new price: $78.35 , 10 percent off
new price:Â
$
78.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635266
- Zoro #
- G923582178
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 66mm 3/4 Inch Drive 12-Point CR-Mo Durable Impact Socket - 635266 Hand Socket This 3/4in drive, 66mm 12-point hand socket is built for consistent fit and reliable torque transfer on large fasteners. Its 12-point profile helps maintain engagement, while the 85mm overall length offers a practical balance of access and control in demanding work areas. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it's designed for high strength, long service life, and resistance to corrosion. Clear size markings and a chrome polished finish support day-to-day shop use where identification and durability matter. Key Benefits 3/4in drive and 66mm size suits heavy-duty fastener service. 12-point design helps maintain grip and reduces rounding risk. 85mm overall length balances reach, clearance, and handling stability. Chromium Molybdenum Alloy Steel delivers high strength and durability. Anti-corrosive properties help resist rust in harsh working conditions. Chrome polished finish provides a tough, corrosion-resistant exterior surface. Stamped size markings support quick identification and organized storage. Built for professional technicians, it's designed to perform reliably over a lifetime of heavy use while maintaining clear identification and a durable finish in everyday shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.