Shop GENIUS TOOLS
Create Account
3/8in Dr. 17mm Deep Hand Socket 12-Point
- Mfr # 336317
- Zoro # G523580413
product price:Â
$
4.17
/ea
Sold in multiples of 2 for
$8.34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 336317
- Zoro #
- G523580413
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 17mm 3/8 Inch Drive 12-Point Chrome Vanadium Steel - 336317 Deep Hand Socket This 17mm deep hand socket is built for 3/8in drive ratchets and handles, giving you dependable engagement on 12-point fasteners while maintaining good access. With a 63mm (2.48in) overall length, it provides added reach compared with standard sockets without sacrificing control. Made from chromium-vanadium steel alloy and finished in chrome polish, it is designed for strength, durability, and corrosion resistance. Size markings are stamped for quick identification and lasting organization in professional tool storage. Key Benefits 17mm 12-point profile helps maintain a secure fit on compatible fasteners. 3/8in drive size works with a wide range of ratchets and accessories. Deep 63mm (2.48in) length improves reach while keeping handling manageable. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish offers a tough surface with anti-corrosive protection. Stamped size markings support fast identification and consistent tool organization. Meets or exceeds ANSI standards for confidence in fit, performance, and safety. Designed for professional technicians and heavy-use environments, this deep socket focuses on reliable fit, clear identification, and durable materials that hold up over time in demanding tool kits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.