3/8in Dr. 11/32in Deep Hand Socket 12-Point
- Mfr # 376311
- Zoro # G223579403
product price:Â
$
3.90
/ea
Sold in multiples of 2 for
$7.80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376311
- Zoro #
- G223579403
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 11/32 Inch 3/8 Inch Drive 12-Point High-Strength Steel - 376311 Deep Hand Socket This 11/32 inch deep hand socket is built around a 3/8 inch drive and a 12-point profile for dependable fastener engagement. The 63mm (2.48 inch) overall length helps reach recessed hardware while maintaining control with common 3/8 inch drive ratchets and handles. Constructed from chromium-vanadium steel alloy, the socket is designed for high strength and durability, with anti-corrosive properties and a chrome polished finish for added resistance to corrosion. Size markings are stamped for quick, permanent identification during tool selection and organization. Key Benefits 11/32 inch, 12-point design provides secure engagement and reduced slippage risk. 3/8 inch drive fits a wide range of standard ratchets and accessories. Deep 63mm (2.48 inch) length reaches fasteners in recessed or tight locations. Chromium-vanadium steel alloy delivers high strength for demanding, repeated use. Chrome polished finish helps resist corrosion and supports easy wipe-clean maintenance. Stamped size markings improve organization and speed up correct socket selection. Meets or exceeds ANSI standards for consistent performance and fit. Built for professional technicians and serious tool users, this deep socket focuses on long-term durability, clear identification, and reliable fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.