Shop GENIUS TOOLS
Create Account
1/2in Dr. 7/8in Swivel Impact Socket
- Mfr # 480031
- Zoro # G223581857
product price:Â
$
16.78
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 480031
- Zoro #
- G223581857
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Swivel Impact Socket 7/8 Inch Size 1/2 Inch Drive Heavy Duty - 480031 Professional Impact Socket This 1/2in drive 7/8in swivel impact socket is built for demanding fastening work where access and alignment are limited. The swivel design provides added movement to reach tight, hard-to-access areas while maintaining impact-ready strength. Constructed from Chromium-vanadium steel alloy and finished with a matte black oxide coating, it's engineered for long-term durability and corrosion resistance. The socket is heat treated through oil quenching to create a tough exterior and strong inner core for professional use. Key Benefits Swivel head delivers a full range of motion in tight spaces. 1/2in drive with 7/8in size fits common heavy-duty fastening tasks. 66mm (2.6in) overall length balances access, control, and clearance. Chromium-vanadium steel alloy provides high strength and anti-corrosive properties. Oil-quenched heat treatment supports a durable exterior and strong inner core. Matte black oxide coating helps resist wear for long-term professional service. Size is stamped for permanent, easy identification and better tool organization. SKU: 480031. Designed for professional technicians, this swivel impact socket supports reliable performance under heavy use while helping reduce frustration when fasteners are hard to reach.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.