Shop GENIUS TOOLS
Create Account
1/2in Dr. 34mm Hand Socket
- Mfr # 423834
- Zoro # G423581053
original price:Â $11.10 , new price: $9.99 , 10 percent off
new price:Â
$
9.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 423834
- Zoro #
- G423581053
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 34mm 1/2 Inch Drive High-Strength Chrome Vanadium Steel - 423834 Hand Socket This 34mm, 6-point hand socket is built for consistent fastener engagement with a 1/2in drive. With a compact 46mm (1.81in) overall length, it fits well in standard setups while staying easy to control during day-to-day service work. Constructed from chromium-vanadium steel alloy and finished in chrome polish, it's designed for strength, durability, and corrosion resistance. Permanently stamped size markings support faster identification and cleaner tool organization, especially when working from a drawer, rail, or socket set. Key Benefits 34mm 6-point profile helps reduce slippage and fastener rounding. 1/2in drive size supports broad compatibility with common hand tools. 46mm (1.81in) overall length balances access and stable handling. Chromium-vanadium steel alloy provides high strength and long service life. Chrome polished finish resists corrosion and wipes clean after use. Permanently stamped size marking improves quick identification and organization. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed and made for professional technicians, it delivers durable performance under heavy use while maintaining clear size identification and a corrosion-resistant finish for long-term reliability in the toolbox.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.