Shop GENIUS TOOLS
Create Account
3/8in Dr. 3/4in Hand Socket
- Mfr # 383224
- Zoro # G723579132
product price:Â
$
3.90
/ea
Sold in multiples of 2 for
$7.80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 383224
- Zoro #
- G723579132
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 3/4 Inch Size 3/8 Inch Drive Durable Chrome Vanadium Steel - 383224 Hand Socket This 3/4in 6-point hand socket is built for consistent fit and controlled torque on compatible fasteners. It uses a 3/8in drive size and a compact 32mm (1.26in) overall length to help maintain access and handling in a professional tool setup. Manufactured from Chromium-vanadium steel alloy, the socket is designed for high strength and long-term durability with anti-corrosive properties. A chrome polished finish adds toughness and corrosion resistance, while permanently stamped sizing supports faster identification and organization. Key Benefits 3/4in 6-point socket profile helps reduce fastener rounding during use. 3/8in drive size supports compatibility with common ratchets and handles. 32mm (1.26in) overall length keeps the tool compact and easy to control. Chromium-vanadium steel alloy provides high strength and durable performance. Anti-corrosive properties and chrome polished finish resist corrosion and wear. Permanently stamped size markings simplify tool organization and quick identification. SKU: 383224. Designed and made for use by professional technicians, this socket is built to perform over a lifetime of heavy use. The corrosion-resistant finish, clear size stamping, and 6-point design support reliable day-to-day service work without unnecessary bulk.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.