3/8in Dr. 7/16in Hand Socket
- Mfr # 383214
- Zoro # G323581900
product price:Â
$
2.42
/ea
Sold in multiples of 3 for
$7.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 383214
- Zoro #
- G323581900
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 7/16 Inch 3/8 Inch Drive Durable Chrome Vanadium Steel - 383214 Professional Hand Socket This 7/16 inch, 6-point hand socket is built for consistent fit and controlled torque on compatible fasteners. With a 3/8 inch drive and compact 30mm (1.18 inches) overall length, it's suited for setups where space and accessibility matter. Constructed from chromium-vanadium steel alloy, it focuses on strength, durability, and anti-corrosive performance. A chrome polished finish and permanently stamped size markings support long-term use and quick identification in a professional tool layout. Key Benefits 6-point 7/16 inch socket helps reduce slipping and rounding on fasteners. 3/8 inch drive size supports common ratchets, extensions, and drive tools. 30mm (1.18 inches) overall length fits compact spaces and tight access points. Chromium-vanadium steel alloy provides high strength and long service life. Chrome polished finish resists corrosion and maintains a tough working surface. Stamped size markings enable fast identification and better tool organization. Meets or exceeds ANSI standards for dependable quality and performance. Designed for professional-grade, heavy-use environments, this socket balances durability with clear identification and corrosion resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.