Shop GENIUS TOOLS
Create Account
3/4in Dr. 43mm(12 pt.) Thin Wall Impact Socket
- Mfr # 655243
- Zoro # G723581524
original price:Â $29.75 , new price: $26.78 , 9 percent off
new price:Â
$
26.78
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 655243
- Zoro #
- G723581524
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 43mm 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 655243 Impact Socket SKU: 655243. This 3/4in drive, 43mm thin wall impact socket is built for professional torque applications where access is tight and strength matters. The 12-point design supports secure engagement, while the thin wall profile helps reach fasteners in confined spaces. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it is designed for high strength and long service life with anti-corrosive properties. Heat treatment through oil quenching, plus a matte black oxide coating, contributes to a durable exterior and a strong inner core for repeated impact use. Key Benefits 3/4in drive 43mm, 12-point thin wall design fits tight access areas. 60mm overall length supports controlled work without excess tool overhang. CR-Mo alloy steel construction delivers high strength and impact durability. Oil-quenched heat treatment improves core strength for long-term professional use. Matte black oxide finish helps resist corrosion and wear in demanding environments. Permanently stamped size markings speed identification and improve tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed and made for professional technicians, this thin wall impact socket balances access, durability, and clear identification in the toolbox.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.