Shop GENIUS TOOLS
Create Account
1/2in Dr. 18mm Swivel Impact Socket
- Mfr # 480018M
- Zoro # G523584190
original price:Â $19.53 , new price: $17.58 , 9 percent off
new price:Â
$
17.58
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480018M
- Zoro #
- G523584190
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Swivel Impact Socket 18mm 1/2 Inch Drive Heavy Duty Chrome Molybdenum - 480018M Impact Socket This 1/2 inch drive 18mm swivel impact socket is built for professional hand tool use where fastener access is limited by angle and clearance. The swivel design helps maintain engagement in tight, hard-to-reach areas while keeping the setup compact. Made from Chromium-vanadium steel alloy for strength, durability, and anti-corrosive properties, it is heat treated through oil quenching for a tough exterior and strong inner core. Size markings are stamped for quick, permanent identification during tool organization. Key Benefits Swivel head provides full range of motion in tight access areas. 1/2 inch drive with 18mm size supports common professional impact applications. 66mm overall length keeps the socket compact for close-quarters work. Chromium-vanadium steel alloy improves strength, durability, and corrosion resistance. Oil-quenched heat treatment builds a tough exterior and strong inner core. Matte black oxide coating adds protection for long-term professional use. Stamped size markings stay readable for quick identification and organization. Meets or exceeds ANSI standards and is designed for professional technicians who need dependable performance over repeated heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.