Shop GENIUS TOOLS
Create Account
1/2in Dr. 29mm (12pt.) Thin Wall Impact Socket
- Mfr # 453829
- Zoro # G723579798
original price:Â $10.10 , new price: $9.09 , 10 percent off
new price:Â
$
9.09
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 453829
- Zoro #
- G723579798
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 29mm 1/2 Inch Drive 12-Point Thin Wall CR-Mo Steel - 453829 Impact Socket This 29mm thin wall impact socket is built for 1/2in drive impact and hand tools where clearance is limited. The 12-point design supports fast engagement, while the thin wall profile helps reach fasteners in tighter spaces without changing your setup. Made from Chromium Molybdenum Alloy Steel, it is designed for high strength and durability with anti-corrosive properties. Heat treatment through oil quenching, paired with a matte black oxide coating, supports a tough exterior and a strong inner core for long-term professional service. Key Benefits Thin wall 29mm profile helps access fasteners in tighter clearances. 12-point opening provides quick engagement for efficient fastening and removal. 1/2in drive size with 46mm overall length fits common impact setups. Chromium Molybdenum alloy steel construction delivers high strength and durability. Oil-quenched heat treatment builds a tough exterior and strong inner core. Matte black oxide coating supports corrosion resistance and reduced surface wear. Permanently stamped size markings improve identification and tool organization. SKU 453829 meets or exceeds ANSI standards and is intended for professional technicians who need consistent fit, strength, and reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.