Shop GENIUS TOOLS
Create Account
3/4in Dr. 63mm Deep Impact Socket
- Mfr # 649563
- Zoro # G523581182
product price:Â
$
111.26
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649563
- Zoro #
- G523581182
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 63mm Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 649563 Impact Socket This 3/4in drive 63mm deep impact socket is built for high-torque fastening where strength, fit, and durability matter. The deep profile helps reach recessed fasteners, while clear size markings support faster tool selection in busy work environments. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is designed to handle repeated impact use and resist corrosion. Heat treatment through oil quenching supports a tough exterior with a strong inner core for long-term, professional service. Key Benefits 3/4in drive deep impact socket designed for demanding high-torque applications. 63mm size with 105mm overall length reaches deeper, hard-to-access fasteners. Chromium molybdenum alloy steel delivers strength and durability under impact loads. Oil-quenched heat treatment supports a durable exterior and reinforced core strength. Matte black oxide coating helps provide anti-corrosive protection in shop conditions. Permanently stamped size markings enable quick identification and better tool organization. SKU 649563 is engineered for professional technicians who rely on consistent socket performance over years of heavy use. With durable CR-Mo construction, deep reach, and easy-to-read identification, it supports efficient, repeatable work while maintaining the strength needed for impact-driven fastening.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.