Shop GENIUS TOOLS
Create Account
1/2in Dr. 19mm 12-pt. Hand Socket
- Mfr # 433819
- Zoro # G323579716
original price:Â $5.17 , new price: $4.65 , 10 percent off
new price:Â
$
4.65
/ea
Sold in multiples of 2 for
$9.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 433819
- Zoro #
- G323579716
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 19mm 1/2 Inch Drive 12-Point High-Strength Chrome Finish - 433819 Professional Hand Socket This 19mm hand socket is built for consistent fit and durability on 1/2in drive ratchets and breakers. The 12-point profile supports efficient engagement on compatible fasteners, while the compact 40mm overall length helps maintain control in tighter work areas. Constructed from Chromium-vanadium steel alloy with a chrome polished finish, it's designed for high strength and corrosion resistance. Size markings are stamped for quick identification and long-term tool organization, supporting professional workflows and repeatable results. Key Benefits 1/2in drive 19mm hand socket fits common ratchets and breaker bars. 12-point design helps align quickly and engage fasteners efficiently. 40mm overall length supports access and control in compact spaces. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive properties. Chrome polished finish resists corrosion and holds up to heavy use. Permanently stamped size markings improve organization and fast identification. Meets or exceeds ANSI standards for reliable, professional-grade performance. SKU: 433819. It balances precise sizing, durable materials, and a corrosion-resistant finish to stay dependable through repeated daily use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.