Shop GENIUS TOOLS
Create Account
1/4in Dr. 3/16in Deep Hand Socket
- Mfr # 285206
- Zoro # G723582392
product price:Â
$
2.89
/ea
Sold in multiples of 3 for
$8.67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 285206
- Zoro #
- G723582392
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 3/16 Inch 1/4 Inch Drive High-Strength Chrome Finish - 285206 Deep Hand Socket Built for consistent fit and dependable torque transfer, this 3/16in deep hand socket is designed around a 6-point profile for stable engagement on fasteners. The 1/4in drive size and deep 50mm (1.97in) length support access where standard-length sockets come up short. Constructed from Chromium-vanadium steel alloy with a chrome polished finish, it balances strength with corrosion resistance for long-term service. Permanent size stamping improves tool organization and speeds identification during repetitive work. Key Benefits 3/16in 6-point socket design helps reduce slipping and fastener rounding. 1/4in drive size fits common ratchets, extensions, and hand drivers. Deep 50mm (1.97in) length reaches fasteners set below surface level. Chromium-vanadium steel alloy delivers high strength and durable wear resistance. Chrome polished finish adds corrosion resistance and simplifies cleaning after use. Stamped size markings provide quick, permanent identification for better organization. Meets or exceeds ANSI standards for professional-grade fit and performance. SKU: 285206.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.