Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 11/16in Impact Socket
- Mfr # 665254
- Zoro # G823584241
original price:Â $29.75 , new price: $26.78 , 9 percent off
new price:Â
$
26.78
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 665254
- Zoro #
- G823584241
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 11/16 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 665254 Impact Socket SKU: 665254. This 3/4 inch drive, 1 11/16 inch impact socket is built for heavy-duty fastening where impact-rated strength and consistent fit matter. Its 60mm (2.36 inch) overall length supports access in tight working spaces while maintaining a compact, stable profile. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating provide a tough exterior and a strong inner core designed for long-term professional use. Key Benefits 3/4 inch drive with 1 11/16 inch size for impact-rated applications. 60mm (2.36 inch) overall length balances access and control in use. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Anti-corrosive material properties help maintain performance in demanding environments. Oil-quenched, heat-treated design improves core strength for long service life. Matte black oxide coating adds a durable exterior surface finish. Permanently stamped size marking supports fast identification and organization. Designed and made for professional technicians, it is built to perform over a lifetime of heavy use while keeping size identification clear and consistent.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.