#5 Spline Drive 27mm Deep Impact Socket
- Mfr # 549527
- Zoro # G323584178
product price:Â
$
109.98
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 549527
- Zoro #
- G323584178
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 27mm Spline 1/2 Inch Drive Chrome Molybdenum Durable Heavy Duty - 549527 Deep Impact Socket This 27mm deep impact socket is built for high-torque fastening where extra reach and dependable strength matter. The #5 spline drive profile and 1/2 inch drive size make it a focused choice for professional toolkits that need consistent engagement and durability. Constructed from Chromium Molybdenum alloy steel and finished with a matte black oxide coating, it is designed to resist wear and corrosion while maintaining core strength. Stamped size markings support faster identification during repetitive work. Key Benefits #5 spline drive design handles high-torque impact applications with reliable fastener engagement. Deep 100mm length improves access to recessed or hard-to-reach fasteners. Chrome molybdenum alloy steel provides high strength and long-lasting durability. Matte black oxide coating helps protect against corrosion in demanding environments. Oil-quenched, heat-treated construction delivers a tough exterior and strong inner core. Permanently stamped size markings support quick selection and better tool organization. Meets or exceeds ANSI standards for professional-grade impact socket performance. SKU: 549527. Its combination of deep reach, durable CR-Mo construction, and clear identification marks supports efficient, consistent work without unnecessary downtime.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.