Shop GENIUS TOOLS
Create Account
T-Handle with 5/8in Spark Plug Socket, 530mm Shank Length
- Mfr # 4253016T
- Zoro # G023583907
product price:Â
$
22.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4253016T
- Zoro #
- G023583907
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools T-Handle Spark Plug Socket 5/8 Inch Drive, 530mm Long Shank, Durable Steel Construction - 4253016T T-handle spark plug socket tool Built for spark plug service where reach and control matter, this T-handle spark plug socket combines a long 530mm shank with a 5/8 inch (16.0mm) socket to help access recessed or difficult fasteners. The 1/2in drive design supports steady torque and consistent handling during installation and removal. Made from Chromium-vanadium Steel Alloy, it delivers high strength with anti-corrosive properties for long-term durability. Size markings are stamped for quick identification, supporting better organization in professional tool storage. Key Benefits 5/8 inch (16.0mm) spark plug socket on a 1/2in drive T-handle. 530mm overall length improves access to deeper, harder-to-reach spark plugs. Chromium-vanadium steel alloy construction resists corrosion and heavy daily use. Stamped size identification stays readable for fast selection and tool organization. High degree of movement helps reach difficult fasteners with better working angles. Meets or exceeds ANSI standards for dependable fit, strength, and performance. SKU 4253016T is designed as a professional-grade hand tool, suitable for technicians who rely on consistent performance over time. The long shank and adjustable movement help reduce frustration in tight engine bays, while the durable steel construction supports repeated service work without compromising reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.