Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 3/16in 12-pt Hand Socket
- Mfr # 675238
- Zoro # G723584068
product price:Â
$
10.72
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 675238
- Zoro #
- G723584068
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 3/16 Inch 3/4 Inch Drive 12-Point CR-Mo Durable Construction - 675238 Hand Socket This 3/4 inch drive hand socket is sized at 1 3/16 inch with a 12-point profile for confident engagement on compatible fasteners. With an overall length of 54mm (2.13 inches), it balances access and control for professional toolboxes and service carts. Built from Chromium Molybdenum Alloy Steel, it's designed for high strength and durability while offering anti-corrosive properties. A chrome polished finish helps resist corrosion and supports long-term shop use, while stamped size markings keep identification clear and permanent. Key Benefits 1 3/16 inch 12-point hand socket promotes secure, stable fastener engagement. 3/4 inch drive size fits heavy-duty ratchets and compatible drive tools. 54mm (2.13 inch) overall length balances reach, clearance, and handling. Chromium Molybdenum Alloy Steel delivers high strength and durable performance. Anti-corrosive material properties support reliability in demanding work environments. Chrome polished finish is tough and helps resist corrosion over time. Stamped size markings provide permanent, easy identification for faster organization. SKU 675238 is built for professional technicians and intended to perform over a lifetime of heavy use, with straightforward identification and a durable, corrosion-resistant finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.