Shop GENIUS TOOLS
Create Account
1/2in Dr. 19mm Cr-Mo Impact Socket
- Mfr # 444019
- Zoro # G923581027
original price:Â $6.47 , new price: $5.82 , 10 percent off
new price:Â
$
5.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444019
- Zoro #
- G923581027
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 19mm 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 444019 Impact Socket This 19mm, 6-point impact socket is built for demanding fastening work where consistent torque transfer and a secure fastener grip matter. The 1/2in drive size and 40mm (1.57in) overall length make it a practical choice for professional toolkits and organized socket setups. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength, durability, and anti-corrosive performance. Heat treatment through oil quenching and a matte black oxide coating help create a tough exterior with a strong inner core, supporting long-term service under heavy use. Key Benefits 19mm 6-point design helps reduce rounding while improving fastener contact. 1/2in drive interface fits common impact tools and professional socket systems. 40mm (1.57in) overall length balances access and controlled torque application. Chrome molybdenum alloy steel supports high strength and long-term durability. Matte black oxide coating adds a tough exterior with anti-corrosive properties. Oil-quenched heat treatment improves core strength for heavy-duty professional use. Stamped size markings provide quick, permanent identification for tool organization. SKU: 444019. Designed and made for professional technicians, it's built to perform over a lifetime of heavy use while keeping identification simple and reliable in busy work environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.