Shop GENIUS TOOLS
Create Account
1/2in Dr. 28mm Deep Impact Socket
- Mfr # 417828
- Zoro # G123583203
original price:Â $13.15 , new price: $11.06 , 15 percent off
new price:Â
$
11.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 417828
- Zoro #
- G123583203
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 28mm 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 417828 Deep Impact Socket This 28mm deep impact socket is built for demanding fastening work where strength, fit, and identification matter. The 6-point design helps maintain a solid grip on fasteners, while the deep profile supports access in recessed or extended applications. Designed for professional technicians, it features a 1/2in drive and an overall length of 78mm (3.07 inches). Sizes are stamped for quick recognition, and the socket is heat treated through oil quenching with a matte black oxide coating for a durable exterior and strong inner core. Key Benefits 28mm 6-point impact socket helps reduce rounding and fastener slippage. 1/2in drive with 78mm overall length suits deep-reach fastening tasks. Chromium-vanadium steel alloy supports strength, durability, and corrosion resistance. Heat treated through oil quenching for tougher exterior and stronger core. Matte black oxide coating adds protection and a professional, low-glare finish. Permanently stamped size markings support faster tool selection and organization. SKU: 417828. Built for heavy use in professional environments, this deep impact socket prioritizes long-term durability, clear identification, and reliable engagement on fasteners. Its combination of heat treatment, protective coating, and stamped sizing helps keep work consistent and efficient across repeated service jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.