Shop GENIUS TOOLS
Create Account
1/2in Dr. 39mm (12pt.) Thin Wall Impact Socket
- Mfr # 453839
- Zoro # G923579321
original price:Â $16.81 , new price: $15.13 , 9 percent off
new price:Â
$
15.13
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 453839
- Zoro #
- G923579321
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 39mm 1/2 Inch Drive 12-Point Thin Wall CR-Mo Steel - 453839 Impact Socket This 39mm, 12-point thin wall impact socket is built for tight-clearance fastening where standard impact sockets may be too bulky. It features a 1/2in drive and a compact 48mm (1.89in) overall length for controlled access and handling. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating support a tough exterior and strong inner core for long-term professional service. Key Benefits Thin wall profile reaches tight clearances without sacrificing impact-grade strength. 39mm, 12-point design helps engage fasteners securely for reliable operation. 1/2in drive and 48mm length support compact, controlled tool positioning. CR-Mo alloy steel provides high strength, durability, and anti-corrosive properties. Oil-quenched heat treatment improves toughness for repeated professional impact use. Matte black oxide coating adds surface protection and a durable working finish. Permanently stamped size marking improves organization and fast identification. SKU: 453839. A practical choice when you need a thin-wall impact socket that stays organized, holds up under heavy use, and fits where clearance is limited.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.