Shop GENIUS TOOLS
Create Account
1/2in Dr. 19mm Deep Hand Socket
- Mfr # 427819
- Zoro # G923579208
original price:Â $7.84 , new price: $7.06 , 9 percent off
new price:Â
$
7.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 427819
- Zoro #
- G923579208
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 19mm 1/2 Inch Drive High-Strength Chrome Vanadium Steel - 427819, Deep Hand Socket This 19mm deep hand socket is built for consistent engagement on fasteners and dependable fit with 1/2 inch drive tools. The 6-point geometry supports stable contact, helping maintain fastener corners while working in tighter or deeper access areas. Manufactured from chromium-vanadium steel alloy and finished with a chrome polished surface, it combines high strength with anti-corrosive properties. Clear size stamping supports quick identification during setup and tool organization. Key Benefits 19mm 6-point socket design helps reduce slippage and fastener rounding. 1/2 inch drive size fits common ratchets, breakers, and torque tools. Deep 78mm (3.07 inch) length reaches fasteners set below surfaces. Chromium-vanadium steel alloy delivers high strength and long-lasting durability. Chrome polished finish provides tough, corrosion-resistant surface protection. Stamped size markings stay legible for fast identification and organization. Designed for professional-grade service, this deep socket balances reach, durability, and identification clarity in daily tool use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.