Shop GENIUS TOOLS
Create Account
3/4in Dr. 2in Hand Socket
- Mfr # 685264
- Zoro # G923582444
original price:Â $30.16 , new price: $27.14 , 10 percent off
new price:Â
$
27.14
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 685264
- Zoro #
- G923582444
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 2 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Construction - 685264 Hand Socket SKU: 685264. This 2in 6-point hand socket is built for professional technicians who need a dependable fit and consistent performance on demanding fasteners. Designed around a 3/4in drive and a 68mm (2.68in) overall length, it balances access and control. The Chromium Molybdenum Alloy Steel construction supports high strength and durability, while a chrome polished finish helps resist corrosion in day-to-day shop conditions. Key Benefits 2in 6-point socket design helps reduce rounding and improves fastener contact. 3/4in drive size supports strong torque transfer with compatible drive tools. 68mm (2.68in) overall length offers a practical reach for common setups. Chromium Molybdenum Alloy Steel provides high strength and long-term durability. Anti-corrosive material and chrome polished finish resist rust and surface wear. Stamped size markings stay readable for faster identification and organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Its durable CR-Mo steel build, corrosion-resistant finish, and clear size stamping make it well-suited for maintaining an efficient, organized tool set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.