Shop GENIUS TOOLS
Create Account
3/4in Dr. 55mm 12-Point Hand Socket
- Mfr # 635255
- Zoro # G223579571
original price:Â $32.05 , new price: $28.85 , 9 percent off
new price:Â
$
28.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635255
- Zoro #
- G223579571
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 55mm 3/4 Inch Drive 12-Point CR-Mo Durable Impact Socket - 635255, 3/4in Drive Hand Socket This 55mm 12-point hand socket is built for 3/4in drive setups where strength, fit, and durability matter. With a 73mm (2.87in) overall length, it offers a practical profile for controlled work while maintaining the mass expected from a heavy-duty socket. Constructed from Chromium Molybdenum Alloy Steel, it focuses on long-term performance and resistance to corrosion. Size markings are stamped for fast identification and lasting readability in a busy tool environment. Key Benefits 55mm 12-point design helps maintain secure engagement on compatible fasteners. 3/4in drive size suited to heavier-duty tool and torque requirements. 73mm overall length balances reach and control in common working positions. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Anti-corrosive material properties help reduce rust in demanding shop conditions. Chrome polished finish provides a tough surface resistant to corrosion. Stamped size markings enable quick identification and more organized tool storage. SKU: 635255. It's a dependable choice when consistent fit, corrosion resistance, and durable construction are essential.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.