Shop GENIUS TOOLS
Create Account
1 in Dr. 1 in 12-pt Hand Socket
- Mfr # 877032
- Zoro # G725062229
product price:Â
$
15.76
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 877032
- Zoro #
- G725062229
- UPC #
- 193016141949
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 Inch 12-Point 1 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 877032 Heavy-Duty Hand Socket SKU: 877032. This 1 in drive hand socket is built for demanding service work where strength, fit, and fast identification matter. The 12-point profile helps seat securely on compatible fasteners while supporting efficient engagement during repetitive removal and installation. Manufactured from Chromium Molybdenum Alloy Steel, it balances high strength with durability and anti-corrosive properties. A chrome polished finish adds additional resistance to corrosion and wear, helping the socket maintain its surface and readability over time. Key Benefits 12-point hand socket design helps reduce slippage and fastener rounding. 1 in drive size supports heavy-duty torque demands in professional tool setups. 60mm overall length balances access, control, and stability during use. Chromium Molybdenum Alloy Steel provides high strength and long-term durability. Anti-corrosive construction and chrome polished finish resist rust and surface wear. Permanently stamped size markings simplify organization and quick identification. Meets or exceeds ANSI standards for quality expectations and consistent performance. Designed and made for professional technicians, this socket is intended to perform over a lifetime of heavy use while keeping corrosion resistance, readable markings, and a dependable fit as priorities.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.