Shop GENIUS TOOLS
Create Account
3/8in Dr. 14mm Deep Hand Socket
- Mfr # 326314
- Zoro # G223582175
product price:Â
$
3.90
/ea
Sold in multiples of 2 for
$7.80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 326314
- Zoro #
- G223582175
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 14mm 3/8 Inch Drive High-Strength Chrome Vanadium Steel - 326314 Deep Socket This 14mm deep hand socket is built for 3/8 inch drive tools and designed to fit fasteners with a secure 6-point contact. The 63mm (2.48 inch) overall length helps reach deeper, recessed hardware while maintaining controlled engagement during tightening and loosening. Constructed from chromium-vanadium steel alloy and finished with a chrome polished surface, it delivers high strength with anti-corrosive protection. Permanent size stamping supports faster identification when organizing sockets or selecting the correct size during service work. Key Benefits 14mm 6-point deep socket helps reduce slippage and fastener rounding. 3/8 inch drive fits common ratchets, extensions, and torque tools. 63mm overall length reaches deeper fasteners without sacrificing control. Chrome vanadium steel alloy provides high strength and long-term durability. Chrome polished finish resists corrosion and wipes clean after use. Stamped size markings remain readable for quick, permanent identification. Meets or exceeds ANSI standards for dependable professional hand tool performance. SKU: 326314. Built for professional technicians and demanding shop environments, this socket focuses on durability, fit, and easy identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.