Shop GENIUS TOOLS
Create Account
1/4in Dr. 1/4in Deep Impact Socket
- Mfr # 295208
- Zoro # G223583172
product price:Â
$
4.98
/ea
Sold in multiples of 2 for
$9.96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 295208
- Zoro #
- G223583172
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 1/4 Inch Size 1/4 Inch Drive High Strength Durable Steel - 295208 Deep Impact Socket This 1/4in drive deep impact socket is built for high-torque fastening where a secure 6-point grip and extra reach matter. With a 50mm (1.97in) overall length, it helps access fasteners in tighter or recessed areas while maintaining control. Made from chromium-vanadium steel alloy, the socket is designed for strength, durability, and anti-corrosive performance. A heat-treated, oil-quenched build and matte black oxide coating support long-term service in demanding professional toolboxes. Key Benefits 6-point impact design helps reduce fastener rounding under high torque. 1/4in drive with 50mm length improves reach in recessed fastener locations. Chromium-vanadium steel alloy provides high strength and durable service life. Matte black oxide coating supports anti-corrosion protection in harsh environments. Oil-quenched heat treatment builds a tough exterior with strong inner core. Permanently stamped size markings make identification quick and tool organization easier. Meets or exceeds ANSI standards for consistent fit, performance, and reliability. Designed for professional technicians, this deep impact socket focuses on dependable fit, durable construction, and clear size identification for repeatable results across daily heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.