Shop GENIUS TOOLS
Create Account
1/2in Dr. 19mm Deep Impact Socket with Plastic Sleeve
- Mfr # 448519W
- Zoro # G423579487
original price:Â $18.13 , new price: $16.32 , 9 percent off
new price:Â
$
16.32
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 448519W
- Zoro #
- G423579487
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 19mm Thin Wall Deep with Plastic Sleeve 1/2 Inch Drive Heavy Duty - 448519W Impact Socket This 19mm, 6-point impact socket is built for professional hand tool and impact applications where consistent fit and durability matter. The thin wall, deep profile helps reach fasteners in tighter access areas while maintaining the strength expected from a heavy-duty impact socket. Designed with a protective plastic sleeve and a heat treated matte black oxide finish, it supports reliable use while helping reduce cosmetic damage on wheel surfaces. Size markings are stamped for clear, permanent identification, and the tool meets or exceeds ANSI standards. Key Benefits 19mm 6-point design supports a secure grip and reduced fastener rounding. Thin wall profile improves access in tight clearances and recessed areas. Deep socket length reaches longer studs and deeper-set fasteners more easily. Plastic sleeve helps prevent scratches while working around wheel surfaces. Chromium-vanadium steel alloy adds strength, durability, and anti-corrosive performance. Heat treated matte black oxide coating supports professional impact socket durability. Stamped size markings provide fast identification and improved tool organization. Specifications include a 1/2 inch drive and an overall length of 86mm (3.39 inches).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.