Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 13/16in Hand Socket
- Mfr # 685290
- Zoro # G923579543
product price:Â
$
149.24
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 685290
- Zoro #
- G923579543
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 2 13/16 Inch 3/4 Inch Drive CR-Mo Steel Durable Heavy-Duty - 685290 Hand Socket This 3/4in drive hand socket in 2 13/16in size is built for heavy-duty fastening where strength, fit, and long-term durability matter. With a 90mm (3.54in) overall length, it provides a stable, professional feel when paired with compatible 3/4in drive equipment. Constructed from Chromium Molybdenum Alloy Steel, it's designed for high strength while offering anti-corrosive properties. A chrome polished finish adds additional resistance to corrosion, and the size stamping supports fast identification in busy tool storage and field setups. Key Benefits 3/4in drive hand socket with 2 13/16in size for demanding fastening tasks. 90mm (3.54in) overall length supports stable engagement and controlled handling. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help maintain performance in harsh working environments. Chrome polished finish improves corrosion resistance and helps reduce surface wear. Permanently stamped size marking enables quick, reliable identification in storage. Meets or exceeds ANSI standards for consistent professional-grade tool performance. SKU: 685290. Its durable materials, corrosion-resistant finish, and clearly stamped size keep it dependable and easy to manage across repeated jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.