1/2in Dr. 19mm Hex (3/4in) Wheel Torque Socket, 80 ft. lb.
- Mfr # 419M080
- Zoro # G823581837
product price:Â
$
35.20
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 419M080
- Zoro #
- G823581837
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Socket 19mm (3/4 Inch) 1/2 Inch Drive 80 ft-lbs (108Nm) Precision Calibrated - 419M080 Torque Socket This 19mm (3/4in) wheel torque socket is built for consistent, repeatable torque when used with impact tools and torque extensions (torque sticks). It is precision calibrated for 80 ft-lbs (108Nm), helping reduce over-tightening and under-tightening on lug nuts and other fasteners. Designed for professional technicians, the socket is made from Chromium-vanadium Steel Alloy for strength, durability, and anti-corrosive performance. An overall length of 206mm (8.11in) supports stable engagement and reach, while stamped size markings keep identification quick and permanent in busy toolboxes. Key Benefits Precision calibrated to 80 ft-lbs (108Nm) for consistent torque control. Optimized for impact tools with torque extensions or torque sticks. High accuracy testing with an error of 4% or less. Chromium-vanadium steel alloy construction supports high strength and durability. Anti-corrosive material properties help resist wear in demanding shop environments. Stamped size markings provide permanent, easy identification during fast tool selection. Meets or exceeds ANSI standards for professional-grade hand tool performance. SKU 419M080 is a purpose-built 1/2in drive torque socket for controlled wheel service and other torque-sensitive fastening.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.