Shop GENIUS TOOLS
Create Account
1/2in Dr. T-27 Star Bit Socket 150mmL
- Mfr # 408+6627
- Zoro # G723581166
product price:Â
$
11.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+6627
- Zoro #
- G723581166
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-27 Size 1/2 Inch Drive 150mm Length Durable S2 Steel - 408+6627 Star Bit Socket This 1/2in drive T-27 star bit socket is built for controlled fastening where a longer reach helps maintain alignment and access. The 150mm overall length supports work in recessed or obstructed areas while keeping the tool stable on the drive end. Made from high speed steel for strength, durability, and anti-corrosive properties, it is designed to match the expectations of professional technicians. Clear size stamping supports faster selection and more consistent tool organization. Key Benefits 1/2in drive T-27 star bit socket supports precise, repeatable fastening tasks. 150mm overall length improves access while maintaining control and alignment. High speed steel construction delivers strength, durability, and anti-corrosive performance. Securely attached, interchangeable bit socket design handles rigorous professional service needs. Stamped size marking enables quick identification for efficient tool organization. Meets or exceeds ANSI standards for consistent fit and dependable performance. Designed and made for long-term shop use, this professional-grade bit socket focuses on durability, identification, and reliable engagement. The combination of a 1/2in drive interface, T-27 star tip, and 150mm length helps support efficient workflow while meeting ANSI expectations and maintaining corrosion resistance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.