Shop GENIUS TOOLS
Create Account
3/8in Dr. M7 Surface Bit Socket 76mmL
- Mfr # 310+9207
- Zoro # G223579946
product price:Â
$
8.64
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+9207
- Zoro #
- G223579946
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Surface Bit Socket 7mm M7 Size 3/8 Inch Drive 76mm Length Durable Design - 310+9207, Ribe Bit Socket Tool This 3/8in drive M7 Ribe bit socket is built for precise fastener engagement and consistent fit. The 76mm overall length helps balance reach and control, while the stamped size marking supports fast identification during tool changes. Constructed from High Speed Steel for strength and durability, it also offers anti-corrosive properties to hold up in demanding shop conditions. Key Benefits 3/8in drive M7 Ribe bit socket design supports precise, reliable engagement. 76mm overall length balances access, leverage, and control in tight spaces. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear in daily professional use. Stamped size markings provide permanent, easy identification during tool organization. Securely attached, interchangeable bit socket construction handles rigorous technician workloads. Meets or exceeds ANSI standards for consistent quality expectations. SKU 310+9207 is a professional-grade choice for technicians who need a dependable Ribe bit socket that holds up to repeated use. Its durable High Speed Steel build, clear size identification, and standards compliance make it a practical addition to a long-term tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.