Shop GENIUS TOOLS
Create Account
1/4in Dr. T-7 Tamperproof Star Bit Socket 70mmL
- Mfr # 208+7307
- Zoro # G523579233
original price:Â $5.14 , new price: $4.63 , 9 percent off
new price:Â
$
4.63
/ea
Sold in multiples of 2 for
$9.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+7307
- Zoro #
- G523579233
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-7 Size 1/4 Inch Drive 70mm Length Durable S2 Steel - 208+7307, Professional Bit Socket This 1/4 inch drive T-7 tamperproof star bit socket is built for controlled fastening where a secure, tamper-resistant fit matters. The 70mm overall length supports better access and leverage in tighter spaces while maintaining stable handling. Designed for professional technicians, it focuses on dependable torque transfer, straightforward size identification, and long-term durability. Key Benefits 1/4 inch drive T-7 tamperproof star profile for secure, accurate engagement. 70mm overall length balances reach and control in compact work areas. Made from high speed steel for strength, durability, and anti-corrosion performance. Bit socket construction supports reliable torque transfer under demanding technician use. Interchangeable design with securely attached bit for consistent, repeatable performance. Size is stamped for permanent, fast identification during tool organization. Meets or exceeds ANSI standards for quality you can count on. Built for heavy, repeated use, this bit socket prioritizes fit, consistency, and durability in a compact format. The marked size and standardized 1/4 inch drive make it easy to integrate into an existing socket system while maintaining professional-grade reliability over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.