Shop GENIUS TOOLS
Create Account
1/4in Dr. T-10 Tamperproof Star Bit Socket 70mmL
- Mfr # 208+7310
- Zoro # G323578559
product price:Â
$
5.91
/ea
Sold in multiples of 2 for
$11.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+7310
- Zoro #
- G323578559
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-10 Size 1/4 Inch Drive 70mm Length Durable S2 Steel - 208+7310, Professional Bit Socket This 1/4in drive T-10 tamperproof star bit socket is built for secure engagement and consistent performance in professional hand tool setups. The 70mm overall length provides practical reach while maintaining control, making it a dependable choice for technicians who need a dedicated tamperproof star (Torx-style) bit socket. Manufactured from high speed steel for strength, durability, and anti-corrosive properties, it's designed to hold up under demanding shop conditions. Permanent size stamping supports quick identification and cleaner tool organization in drawers, cases, and on the bench. Key Benefits 1/4in drive T-10 tamperproof star bit socket for secure, consistent fitment. 70mm overall length balances added reach with controlled handling. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help maintain performance in harsh working environments. Permanently stamped size markings speed identification and improve tool organization. Securely attached, interchangeable design built for rigorous professional technician use. Meets or exceeds ANSI standards for dependable quality and performance. Built as a professional-grade bit socket, this tool is intended for heavy, repeated use where reliability matters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.