Shop GENIUS TOOLS
Create Account
1/2in Dr. T-55 Star Bit Socket 110mmL
- Mfr # 440+6555
- Zoro # G223583820
product price:Â
$
15.27
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440+6555
- Zoro #
- G223583820
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-55 Size 1/2 Inch Drive 110mm Length Durable S2 Steel - 440+6555, Star Bit Socket This 1/2in drive T-55 star bit socket is built for consistent fastener engagement and dependable service in demanding tool sets. With a 110mm (4.33 in.) overall length, it helps reach star (Torx-style) fasteners where standard-length sockets may be limited. Made from high speed steel for strength, durability, and anti-corrosive properties, the socket is designed for long-term use. The size marking is stamped for quick identification and lasting organization in drawers or trays. Key Benefits 1/2in drive T-55 star bit socket supports common professional bit-socket setups. 110mm overall length (4.33 inches) helps access deeper or recessed fasteners. High speed steel construction delivers high strength and long-lasting durability. Anti-corrosive properties help maintain performance in tough shop environments. Stamped size marking provides fast identification and more organized tool storage. Securely attached, interchangeable bit socket design handles rigorous professional technician use. Meets or exceeds ANSI standards for quality and reliability expectations. Its durable steel construction, clear size stamping, and ANSI-aligned build quality make it a practical choice for maintaining consistent results across demanding service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.