Shop GENIUS TOOLS
Create Account
1/4in Dr. T-7 Tamperproof Star Bit Socket 45mmL
- Mfr # 208+7107
- Zoro # G023578514
product price:Â
$
4.04
/ea
Sold in multiples of 2 for
$8.08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+7107
- Zoro #
- G023578514
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-7 Size 1/4 Inch Drive 45mm Length Durable S2 Steel - 208+7107, Bit Socket Tool This 1/4 inch drive T-7 tamperproof star bit socket is built for secure engagement and consistent fit in fastening tasks that require a tamperproof star profile. The 45mm overall length provides a practical balance of access and control for detailed work. Constructed from high speed steel for strength, durability, and anti-corrosive properties, it's designed for demanding shop conditions. The size is stamped for quick identification and long-term tool organization. Key Benefits 1/4 inch drive T-7 tamperproof star bit socket for secure, consistent engagement. 45mm (1.77 inch) overall length supports reach without sacrificing control. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help maintain performance through repeated professional use. Size stamped for permanent, fast identification in busy tool storage systems. Bit socket is securely attached and interchangeable for reliable daily workflow. Meets or exceeds ANSI standards for dependable professional-grade expectations. Designed for professional technicians and built for heavy use, this bit socket supports repeatable results where fit and durability matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.