Shop GENIUS TOOLS
Create Account
1/2in Dr. T-55 Tamperproof Star Bit Socket 230mmL
- Mfr # 440+7855
- Zoro # G123582985
original price:Â $21.31 , new price: $19.18 , 10 percent off
new price:Â
$
19.18
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440+7855
- Zoro #
- G123582985
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-55 Size 1/2 Inch Drive Extra Long 230mm Durable S2 Steel - 440+7855 Tamperproof Star Bit Socket This tamperproof star bit socket is built for T-55 tamper-resistant fasteners where a secure, positive fit matters. The 1/2 inch drive design supports common professional ratchets and torque tools, while the extra-long 230mm reach helps access recessed or obstructed fasteners. Made from S2 steel with anti-corrosive properties, it's designed for durability under repeated use. The size marking is stamped for quick identification and easier tool organization in busy work environments. Key Benefits T-55 tamperproof star profile helps prevent cam-out on tamper-resistant fasteners. 1/2 inch drive size fits common professional ratchets and breaker bars. Extra-long 230mm overall length improves reach in deep or recessed locations. S2 steel construction provides strength, durability, and anti-corrosive performance. Stamped size marking supports fast identification and better toolbox organization. Securely attached yet interchangeable bit socket design supports rigorous technician use. Meets or exceeds ANSI standards for dependable fit and consistent performance. Designed for professional technicians, this socket focuses on consistent engagement, durability, and easy identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.