Shop GENIUS TOOLS
Create Account
1/2in Dr. 19mm Hex Bit Socket 230mmL
- Mfr # 449+2859
- Zoro # G423582586
product price:Â
$
43.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 449+2859
- Zoro #
- G423582586
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 19mm Size 1/2 Inch Drive 230mm Length Durable Construction - 449+2859 Professional Hex Bit Socket This 19mm hex bit socket is built for technicians who need a long-reach, 1/2 inch drive solution for hex fasteners. The 230mm (9.06 inch) overall length helps access deeper or recessed hardware while keeping the strength and fit expected from a professional bit socket. Made from high speed steel, it is designed for strength, durability, and anti-corrosive performance in demanding work environments. Permanently stamped size markings support fast identification and better tool organization on the bench, in drawers, or in mobile tool storage. Key Benefits 1/2 inch drive 19mm hex bit socket supports professional technician applications. 230mm overall length improves access to hard-to-reach fasteners and recesses. High speed steel construction provides strength, durability, and corrosion resistance. Securely attached bit design supports reliable performance under rigorous daily use. Interchangeable bit socket format helps streamline service work across multiple tasks. Permanently stamped size marking enables quick identification and cleaner organization. Meets or exceeds ANSI standards for consistent quality and fit. With professional-grade construction and clearly marked sizing, it supports efficient workflow and dependable use over time, especially when long reach and stable engagement are required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.