Shop GENIUS TOOLS
Create Account
1/2in Dr. 9/32in Hex Bit Socket 55mmL
- Mfr # 410+3128
- Zoro # G823580328
product price:Â
$
9.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+3128
- Zoro #
- G823580328
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 9/32 Inch Size 1/2 Inch Drive 55mm Length Durable Steel Construction - 410+3128 Professional Bit Socket This 1/2in drive 9/32in hex bit socket is built for controlled, repeatable fastening where consistent fit matters. The 55mm overall length (2.17in) supports access and leverage without sacrificing stability in the drive end. Made from High Speed Steel, it delivers high strength and durability with anti-corrosive properties. Clear, stamped size markings help keep sockets organized and quickly identifiable during setup and tool changes. Key Benefits 1/2in drive 9/32in hex bit socket for common service and repair tasks. 55mm (2.17in) overall length balances reach, control, and clearance. High Speed Steel construction provides strength, durability, and anti-corrosive protection. Permanently stamped size markings improve identification and tool organization. Securely attached, interchangeable bit design supports reliable, consistent engagement. Meets or exceeds ANSI standards for dependable professional tool performance. Designed for professional technicians, this bit socket is built to handle rigorous daily use while maintaining dependable fit and performance. Its durable steel construction and clear size stamping make it a practical choice for organized tool setups and efficient workflows, especially when repeatable results and long-term reliability are required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.