Shop GENIUS TOOLS
Create Account
1/2in Dr. No.2 Philips Bit Socket 150mmL
- Mfr # 408+1602
- Zoro # G623583673
product price:Â
$
10.72
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+1602
- Zoro #
- G623583673
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket No.2 150mm Length 1/2 Inch Drive Durable Steel - 408+1602 Philips bit socket This 1/2in drive No.2 Phillips bit socket is built for consistent fastener engagement and dependable torque transfer. The 150mm overall length helps reach recessed or hard-to-access screws while keeping a stable connection to your 1/2in drive ratchet or extension. Made from high speed steel, it combines strength with anti-corrosive properties for long service life in demanding shop conditions. Size markings are stamped for quick identification and better tool organization during repeated use. Key Benefits 1/2in drive No.2 Phillips bit socket for standard professional hand tools. 150mm overall length (5.91 inches) improves access in tighter spaces. High speed steel construction delivers high strength and long-lasting durability. Anti-corrosive properties help resist wear and corrosion in everyday shop use. Stamped size markings support fast identification and cleaner tool organization. Securely attached, interchangeable bit design built for rigorous professional technician use. SKU 408+1602 is designed for heavy, repeat use where reliable fit and clear size identification matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.