3/8in Dr. T-25 Star Bit Socket 180mmL
- Mfr # 308+6725
- Zoro # G523580826
product price:Â
$
9.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 308+6725
- Zoro #
- G523580826
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-25 3/8 Inch Drive 180mm Length Durable S2 Steel - 308+6725, Star Bit Socket Tool This 3/8in drive T-25 star bit socket is built for consistent fastener engagement and dependable torque transfer in professional hand-tool setups. The 180mm overall length provides added reach for work in recessed or obstructed areas while keeping control at the ratchet. Made from high speed steel for strength and durability, the bit socket is designed to resist corrosion in demanding shop environments. Clear, stamped size markings support fast identification and better tool organization in drawers, carts, or on the bench. Key Benefits 3/8in drive T-25 star bit socket for secure fastener engagement. 180mm overall length helps reach fasteners in tight, recessed spaces. High speed steel construction supports strength, durability, and corrosion resistance. Stamped size markings provide permanent identification for quicker tool selection. Bit sockets are securely attached and interchangeable for service-ready versatility. Meets or exceeds ANSI standards for dependable fit, quality, and performance. SKU 308+6725 is designed for professional technicians who need repeatable results from a long-reach star bit socket. From tool storage to day-to-day service work, its marked sizing, ANSI compliance, and durable steel build support efficient workflow and reliable performance over heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.