Shop GENIUS TOOLS
Create Account
1/4in Dr. 4mm Wobble Hex Bit Socket 100mmL
- Mfr # 208+4534
- Zoro # G823578615
original price:Â $7.67 , new price: $6.90 , 10 percent off
new price:Â
$
6.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+4534
- Zoro #
- G823578615
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 4mm Wobble Style 1/4 Inch Drive 100mm Length Durable Construction - 208+4534, Wobble Hex Bit Socket This 4mm wobble hex bit socket is built for controlled access in tight or obstructed spaces where a straight approach is difficult. The wobble end expands usable working angles while keeping the bit securely attached, helping maintain engagement on fasteners during positioning. Designed around a 1/4in drive and 100mm overall length (3.94 inches), it fits common hand-tool setups while providing extra reach. Constructed from High Speed Steel with anti-corrosive properties, it supports long-term durability in professional environments, with permanently stamped size markings for quick identification. Key Benefits 4mm wobble hex bit improves access with a broader working angle range. 1/4in drive format integrates easily with standard ratchets and extensions. 100mm overall length (3.94 inches) adds reach for recessed fasteners. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Permanently stamped size markings support fast identification and better tool organization. Securely attached yet interchangeable design balances retention with practical versatility. SKU: 208+4534. Built for professional technicians and heavy-use workflows, this wobble hex bit socket focuses on repeatable fit, durable materials, and clear size identification. It is a reliable option when you need added reach and angle flexibility without changing your 1/4in drive setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.