Shop GENIUS TOOLS
Create Account
1/2in Dr. 19mm Hex Bit Socket 80mmL
- Mfr # 449+2359
- Zoro # G723581135
original price:Â $17.29 , new price: $15.56 , 10 percent off
new price:Â
$
15.56
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 449+2359
- Zoro #
- G723581135
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 19mm Size 1/2 Inch Drive 80mm Length Durable S2 Steel - 449+2359, Hex Bit Socket This 19mm hex bit socket is built for consistent fastener engagement with a 1/2in drive interface. The 80mm overall length helps balance access and control when working with hex-drive hardware in professional environments. Designed for long-term service, the bit and socket assembly is made for reliable torque transfer and straightforward identification. Permanent size markings support faster tool selection and better organization in busy toolboxes and carts. Key Benefits 19mm hex bit size provides a snug fit for secure torque transfer. 1/2in drive compatibility works with common ratchets and torque tools. 80mm overall length helps reach fasteners without sacrificing control. Durable steel construction supports strength, longevity, and anti-corrosive performance. Permanently stamped size marking improves organization and reduces misidentification. Securely attached bit design remains interchangeable for serviceability and flexibility. Meets or exceeds ANSI standards for dependable professional-grade performance. Built for technicians who need repeatable results, this hex bit socket combines standardized drive fit, clear size identification, and a robust design intended for heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.